Shop SCI
See all product information
Create Account
Cap
- Mfr # 4308000008
- Zoro # G323939756
product price:Â
$
5.79
/ea
Key Features
Maximum Operating Temperature
750 Degrees F
Specific Fitting Shape
Cap
Standards
ASME B16.11
Color
Gray
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000008
- Zoro #
- G323939756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Temperature
- 750 Degrees F
- Item
- Cap
- Specific Fitting Shape
- Cap
- Standards
- ASME B16.11
- Color
- Gray
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 3000
- Wire Color
- Gray
Dimensions
- Nominal Pipe Size
- 3/4 in
Description
Cap, 3/4 in Nominal Pipe Size, Carbon Steel, Not Applicable, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 80, Threaded, Not Applicable Outside Diameter, Not Applicable Overall Length, 3,000 psi @ 72 Degrees F Maximum Operating Pressure, Not Applicable Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.