Pipe fitting
- Mfr # 40RDC111N040
- Zoro # G223938309
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Manufacture Location
Globally Sourced
Nominal Pipe Size
4 in
Thread Size
4-8
Material Grade
CF8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDC111N040
- Zoro #
- G223938309
- UPC #
- 840280500834
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 4 in
- Thread Size
- 4-8
- Outside Diameter
- 5 15/32 in
- Overall Length
- 2 17/32 in
- Wire Rope Length
- 2 17/32 in
- Length
- 2 17/32 in
Details
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Manufacture Location
- Globally Sourced
- Material Grade
- CF8
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Series
- 0RC111N
- Maximum Operating Temperature
- 800 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Class
- Class 150
- Includes Seal
- No
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Specific Fitting Shape
- Cap
- Standards
- ASME B16.11
- Wire Color
- Silver
Description
Cap, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 5 15/32 in Outside Diameter, 2 17/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.