Pipe fitting
- Mfr # 40RDC111N212
- Zoro # G823938396
product price:Â
$
27.79
/ea
Key Features
Overall Length
2 in
Maximum Operating Temperature
800 Degrees F
Thread Size
2-1/2 - 8
For Pipe Schedule
Schedule 40
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDC111N212
- Zoro #
- G823938396
- UPC #
- 840280500810
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2 in
- Thread Size
- 2-1/2 - 8
- Outside Diameter
- 3 17/32 in
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Pipe fitting
- Maximum Operating Temperature
- 800 Degrees F
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Cap
- Series
- 0RC111N
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Type
- NPT
- Wire Color
- Silver
Description
Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, Not Applicable, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3 17/32 in Outside Diameter, 2 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal Not Applicable, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.