Pipe fitting
- Mfr # 40RDCSP114012
- Zoro # G823937245
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
Includes Pre-Applied Thread Sealant
No
Minimum Operating Temperature
-20 Degrees F
Overall Length
15/16 in
Specific Fitting Shape
Cap
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDCSP114012
- Zoro #
- G823937245
- UPC #
- 840280528593
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2 - 14
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Specific Fitting Shape
- Cap
- Maximum Operating Temperature
- 800 Degrees F
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Material Grade
- CF8
- Class
- Class 150
- Wire Color
- Silver
Description
Cap, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.