Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RDCSP114018
- Zoro # G523938122
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Material Grade
CF8
Manufacture Location
Globally Sourced
Overall Length
11/16 in
Thread Size
1/8 - 27
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDCSP114018
- Zoro #
- G523938122
- UPC #
- 840280528562
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 11/16 in
- Thread Size
- 1/8 - 27
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Details
- Item
- Pipe fitting
- Material Grade
- CF8
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 27
- Thread Type
- NPT
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Class
- Class 150
- Specific Fitting Shape
- Cap
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Description
Cap, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 11/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 27, 1/8 - 27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.