Tee, SS, BW 1 1/2", BW 1 1/2", BW 3/4"
- Mfr # 4381020860
- Zoro # G300442026
product price:
$
73.29
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Maximum Operating Pressure
Refer to Specification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381020860
- Zoro #
- G300442026
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Outside Diameter
- 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Maximum Operating Pressure
- Refer to Specification
- Fitting Side C Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Material Grade
- 316
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
Description
The ZORO SELECT - 4381020860 is a stainless steel reducing tee that connects three pipes with differing diameters at approximately 90° angles. It provides pipe connections at branch points and is suitable for use in plumbing, process, and industrial piping systems requiring corrosion resistance. Its construction from 316 stainless steel ensures durability and strength under industry standards.
Key Features:
- Material Grade: 316 stainless steel
- Pipe Fitting Material: Stainless Steel, ensuring durability and corrosion resistance
- Fitting Side A Nominal Pipe Size: 1 1/2 in, with an outside diameter of 1/2 in, and uses Butt Weld connections
- Fitting Side B Nominal Pipe Size: 1 1/2 in, with a Butt Weld connection
- Fitting Side C Nominal Pipe Size: 3/4 in, with a Butt Weld connection
- Pipe Schedule: 40, compatible with standard wall thickness pipes
- Includes Pre-Applied Thread Sealant: No, requiring separate sealing during installation
- Includes Seal: No, no internal or external seals are included
- Maximum Operating Pressure: see product specifications for maximum operating pressure
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43, verifying compliance with industry standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.