Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RDCSP114038
- Zoro # G623938510
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Manufacture Location
Globally Sourced
Includes Seal
No
For Pipe Schedule
Schedule 40
Standards
ASME B16.11
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RDCSP114038
- Zoro #
- G623938510
- UPC #
- 840280528586
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Cap
- Wire Color
- Silver
Dimensions
- Overall Length
- 13/16 in
- Thread Size
- 3/8 - 18
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Cap, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 13/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 3/8 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.