Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RDCSP114100
- Zoro # G223938637
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Includes Seal
No
Overall Length
1 5/16 in
Fitting Connection Type
Threaded
Class
Class 150
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RDCSP114100
- Zoro #
- G223938637
- UPC #
- 840280528616
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Thread Size
- 1 - 11.5
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Item
- Pipe fitting
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Cap
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- For Pipe Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11
- Thread Type
- NPT
- Color
- Silver
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- CF8
- Wire Color
- Silver
Description
Cap, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.