Pipe fitting
- Mfr # 40RISW3K200150
- Zoro # G723937956
product price:Â
$
47.19
/ea
Key Features
Fitting Features
Rigid
Application
Gases, Oils
Color
Silver
Overall Length
44.45 mm
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40RISW3K200150
- Zoro #
- G723937956
- UPC #
- 840280542728
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 44.45 mm
- Wire Rope Length
- 44.45 mm
- Length
- 44.45 mm
Details
- Fitting Features
- Rigid
- Application
- Gases, Oils
- Color
- Silver
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 3000
- Fitting Side A Type
- Socket
- Finish/Coating
- None
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Wire Color
- Silver
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.