Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HC111N030
- Zoro # G923937428
product price:Â
$
37.99
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Series
0HC111N
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
8
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HC111N030
- Zoro #
- G923937428
- UPC #
- 840280505662
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 0HC111N
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Item
- Pipe fitting
- Fitting Features
- Rigid
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Color
- Silver
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 3 61/64 in
- Fitting Side A Outside Diameter
- 3 61/64 in
- Overall Length
- 41 mm
- Wire Rope Length
- 41 mm
- Length
- 41 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 61/64 in, 8, Threaded, 3 61/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.