Pipe fitting

  • Mfr # 40RTESW3K100075
  • Zoro # G223944201
product price: 
$
50.59
/ea

Key Features

Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Fitting Side C Pipe Threading
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RTESW3K100075
Zoro #
G223944201
UPC #
840280542544
Country of Origin
Multiple

Dimensions

Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Overall Length
76.2 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size C
3/4"-14
Fitting Side C Nominal Pipe Size
3/4 in
Wire Rope Length
76.2 mm
Length
76.2 mm

Details

Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Fitting Side C Pipe Threading
14
Color
Silver
Fitting Side B Pipe Threading
11 1/2
Class
Class 150
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Fitting Side B Type
Threaded
Side 3 Thread Type
NPT
Fitting Side C Gender
Female
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Includes Seal
No
For Pipe Schedule
Schedule 40
Material Grade
CF8
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Item
Pipe Fitting
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews