Pipe fitting

  • Mfr # 40RTESW3K150075
  • Zoro # G123938041
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Class
Class 150
Fitting Thread Size C
3/4"-14
Material Grade
CF8
Standards
ASME B16.11
Fitting Side A Nominal Pipe Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RTESW3K150075
Zoro #
G123938041
UPC #
840280542551
Country of Origin
Multiple

Dimensions

Fitting Thread Size C
3/4"-14
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Side C Nominal Pipe Size
3/4 in
Overall Length
98 mm
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1-1/2"-11.5
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Class
Class 150
Material Grade
CF8
Standards
ASME B16.11
Application
Air, Gases, Oils, Potable Water
Color
Silver
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
14
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Side B Thread Type
NPT
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side C Gender
Female
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Specific Fitting Shape
Tee
Maximum Operating Pressure
300 psi @ 72 Degrees F
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews