Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114012
- Zoro # G323938339
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
Thread Size
1/2 - 14
Includes Seal
No
Color
Silver
For Pipe Schedule
Schedule 40
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RDCSP114012
- Zoro #
- G323938339
- UPC #
- 840280530886
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2 - 14
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Pipe fitting
- Includes Seal
- No
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Globally Sourced
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8M
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Cap
- Thread Type
- NPT
Description
Cap, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.