Pipe fitting

  • Mfr # 40RTESW3K150100
  • Zoro # G323939176
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Material Grade
CF8
Standards
ASME B16.11
Fitting Side C Type
Threaded
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RTESW3K150100
Zoro #
G323939176
UPC #
840280542568
Country of Origin
Multiple

Dimensions

Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Thread Size C
1"-11.5
Overall Length
98 mm
Fitting Thread Size B
1-1/2"-11.5
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Material Grade
CF8
Standards
ASME B16.11
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Includes Seal
No
Color
Silver
Fitting Side C Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Gender
Female
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews