Shop ZORO SELECT

Pipe fitting

  • Mfr # 40RTESW3K200075
  • Zoro # G623938190

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Thread Type
NPT
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RTESW3K200075
Zoro #
G623938190
UPC #
840280542582
Country of Origin
Multiple

Dimensions

Overall Length
114.4 mm
Fitting Thread Size A
2"-11.5
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size C
3/4"-14
Fitting Thread Size B
2"-11.5
Fitting Side C Nominal Pipe Size
3/4 in
Wire Rope Length
114.4 mm
Length
114.4 mm

Details

Item
Pipe Fitting
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Color
Silver
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Type
Threaded
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
14
Class
Class 150
Fitting Side B Gender
Female
Application
Air, Gases, Oils, Potable Water
Material Grade
CF8
Specific Fitting Shape
Tee
Fitting Side A Gender
Female
Standards
ASME B16.11
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.