Pipe fitting
- Mfr # 40SESP114400
- Zoro # G523938016
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
Schedule 40
Finish/Coating
None
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SESP114400
- Zoro #
- G523938016
- UPC #
- 840280528197
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 209.05 mm
- Wire Rope Length
- 209.05 mm
- Length
- 209.05 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- Class
- Class 150
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.