Shop ZORO SELECT

Pipe fitting

  • Mfr # 40SP112N112
  • Zoro # G923939101

product price: 
$
10.29
/ea

Key Features

Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Series
0SP112N
Class
Class 150
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40SP112N112
Zoro #
G923939101
UPC #
840280501251
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1 1/2 in
Hex Size
1 1/2 in
Overall Length
1 9/32 in
Thread Size
1-1/2 - 11.5
Wire Rope Length
1 9/32 in
Length
1 9/32 in

Details

Item
Pipe fitting
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Series
0SP112N
Class
Class 150
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Plug Drive Style
Hex
Standards
ASME B16.11
Maximum Operating Pressure
300 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Specific Fitting Shape
Plug
Thread Type
NPT
Fitting Connection Type
Threaded
Material Grade
CF8
For Pipe Schedule
Schedule 40
Maximum Operating Temperature
800 Degrees F
Manufacture Location
Globally Sourced
Wire Color
Silver

Description

Plug, 1 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 9/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/2 - 11.5, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.