Pipe fitting
- Mfr # 40SQ6K100
- Zoro # G923938111
product price:Â
$
13.99
/ea
Key Features
Material Grade
CF8
Standards
ASME B16.11
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Thread Size
1 - 11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQ6K100
- Zoro #
- G923938111
- UPC #
- 840280542353
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 - 11.5
- Nominal Pipe Size
- 1 in
- Overall Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Item
- Pipe fitting
- Material Grade
- CF8
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Plug
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- For Pipe Schedule
- Schedule XXH
- Plug Drive Style
- Square
- Class
- Class 6000
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Connection Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Wire Color
- Silver
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 5/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.