Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40SQSP114012
- Zoro # G123939055
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Plug Drive Style
Square
Thread Size
1/2 - 14
Overall Length
15/16 in
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQSP114012
- Zoro #
- G123939055
- UPC #
- 840280528838
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Plug Drive Style
- Square
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Specific Fitting Shape
- Plug
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Material Grade
- CF8
- Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Thread Size
- 1/2 - 14
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.