Shop SCI
See all product information
Create Account
Bushing
- Mfr # 4307000208
- Zoro # G823939638
product price:Â
$
6.59
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000208
- Zoro #
- G823939638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bushing
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Class
- Class 3000
- Standards
- ASME B16.11, ASTM A182
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 18
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
Straight, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.