Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40SQSP114114
- Zoro # G323937608
product price:Â
$
10.15
/ea
Key Features
Standards
ASME B16.11
Minimum Operating Temperature
-20 Degrees F
Fitting Connection Type
Threaded
Plug Drive Style
Square
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQSP114114
- Zoro #
- G323937608
- UPC #
- 840280528869
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Thread Type
- NPT
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Class
- Class 150
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1-1/4 - 11.5
- Overall Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/4 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.