Pipe fitting
- Mfr # 40SQSP114212
- Zoro # G523938467
product price:Â
$
39.49
/ea
Key Features
Specific Fitting Shape
Plug
Color
Silver
Maximum Operating Pressure
300 psi @ 72 Degrees F
Manufacture Location
Globally Sourced
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SQSP114212
- Zoro #
- G523938467
- UPC #
- 840280528890
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 7/8 in
- Nominal Pipe Size
- 2 1/2 in
- Thread Size
- 2-1/2 - 8
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Item
- Pipe fitting
- Specific Fitting Shape
- Plug
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Maximum Operating Temperature
- 800 Degrees F
- Standards
- ASME B16.11
- Class
- Class 150
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Material Grade
- CF8
- Fitting Side A Pipe Threading
- 8
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2-1/2 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.