SS, Straight, 21/2"NPTx21/2"NPT

  • Mfr # 4307000074
  • Zoro # G0663792
product price: 
$
65.69
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4307000074
Zoro #
G0663792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
3-5/8"
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
3 5/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Couplings
Max. Steam Pressure
1965 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Coupling
Color
Silver
Class
Class 3000
For Pipe Schedule
Schedule 160
Includes Seal
No
Material Grade
304
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Maximum Operating Pressure
Refer to Specification
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Silver

Description

Straight, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 160, 2 1/2 in, Female, Threaded, 2 1/2 in, Female, Threaded

Restrictions

Ratings & reviews