Pipe fitting

  • Mfr # 40TE111N040
  • Zoro # G923939019
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size A
4"-8
Fitting Side B Nominal Pipe Size
4 in
Side 3 Thread Type
NPT
Class
Class 150
Overall Length
193.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40TE111N040
Zoro #
G923939019
UPC #
840280500476
Country of Origin
Multiple
Item
Pipe Fitting
Side 3 Thread Type
NPT
Class
Class 150
Fitting Side C Type
Threaded
Color
Silver
Includes Seal
No
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Series
0TB111N
Material Grade
CF8
Fitting Side A Gender
Female
Standards
ASME B16.11
Fitting Side A Pipe Threading
8
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side C Pipe Threading
8
Side B Thread Type
NPT
Fitting Side C Gender
Female
Specific Fitting Shape
Cross
Fitting Side B Pipe Threading
8
Fitting Side B Gender
Female
Wire Color
Silver

Dimensions

Fitting Thread Size A
4"-8
Fitting Side B Nominal Pipe Size
4 in
Overall Length
193.6 mm
Fitting Thread Size B
4"-8
Fitting Side A Nominal Pipe Size
4 in
Fitting Thread Size C
4"-8
Fitting Side C Nominal Pipe Size
4 in
Wire Rope Length
193.6 mm
Length
193.6 mm

Description

Pipe fitting

Restrictions

Ratings & reviews