Pipe fitting

  • Mfr # 40TESP114014
  • Zoro # G323938957
product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Color
Silver
Fitting Side A Nominal Pipe Size
1/4 in
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40TESP114014
Zoro #
G323938957
UPC #
840280528210
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Overall Length
41.2 mm
Fitting Thread Size B
1/4"-18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size C
1/4"-18
Wire Rope Length
41.2 mm
Length
41.2 mm

Details

Item
Pipe Fitting
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Specific Fitting Shape
Tee
Material Grade
CF8
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Standards
ASME B16.11
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Fitting Side C Pipe Threading
18
Side 3 Thread Type
NPT
Fitting Side B Pipe Threading
18
Side A Thread Type
NPT
Fitting Side C Type
Threaded
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews