Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600B113N020014
- Zoro # G123938645
product price:Â
$
19.49
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Max. Steam Pressure
150 psi @ 600 Degrees F
Application
Gases, Oils
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600B113N020014
- Zoro #
- G123938645
- UPC #
- 840280504948
- Country of Origin
- Multiple
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Class
- Class 150
- Fitting Features
- Rigid
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Series
- 00B113N
- Wire Color
- Silver
Dimensions
- Overall Length
- 63 mm
- Wire Rope Length
- 63 mm
- Length
- 63 mm
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.