Pipe fitting
- Mfr # 600B113N112038
- Zoro # G923937329
product price:Â
$
12.89
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
None
Specific Fitting Shape
Straight
Fitting Side A Type
Threaded
Application
Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N112038
- Zoro #
- G923937329
- UPC #
- 840280504887
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 50.5 mm
- Wire Rope Length
- 50.5 mm
- Length
- 50.5 mm
Details
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Includes Seal
- No
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 00B113N
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.