Pipe fitting
- Mfr # 600B113N212034
- Zoro # G423936921
product price:Â
$
32.79
/ea
Key Features
Fitting Side A Pipe Threading
8
Specific Fitting Shape
Straight
Overall Length
76 mm
Application
Gases, Oils
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N212034
- Zoro #
- G423936921
- UPC #
- 840280505020
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Details
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Series
- 00B113N
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 14
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.