Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HPSP114014
- Zoro # G423938468
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Plug Drive Style
Hex
Maximum Operating Temperature
800 Degrees F
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HPSP114014
- Zoro #
- G423938468
- UPC #
- 840280530985
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4 - 18
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 21/32 in
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Details
- Item
- Pipe fitting
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Plug Drive Style
- Hex
- Maximum Operating Temperature
- 800 Degrees F
- Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Pipe Threading
- 18
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Color
- Silver
- Wire Color
- Silver
Description
Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 21/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.