Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600U111N040
- Zoro # G423939250
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
8
Specific Fitting Shape
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600U111N040
- Zoro #
- G423939250
- UPC #
- 840280503439
- Country of Origin
- Multiple
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 8
- Specific Fitting Shape
- Union
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Series
- 00U111N
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 8
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Class
- Class 150
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Overall Length
- 51.2 mm
- Wire Rope Length
- 51.2 mm
- Length
- 51.2 mm
Description
Union, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.