Pipe fitting
- Mfr # 600USP114012
- Zoro # G123938195
product price:Â
$
11.59
/ea
Key Features
Includes Seal
No
Fitting Features
Rigid
Fitting Side A Gender
Female
Max. Steam Pressure
150 psi @ 600 Degrees F
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600USP114012
- Zoro #
- G123938195
- UPC #
- 840280530640
- Country of Origin
- Multiple
- Includes Seal
- No
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Item
- Pipe fitting
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Application
- Gases, Oils
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Overall Length
- 23.3 mm
- Wire Rope Length
- 23.3 mm
- Length
- 23.3 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.