Pipe fitting
- Mfr # 600USP114112
- Zoro # G223938750
product price:Â
$
51.29
/ea
Key Features
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600USP114112
- Zoro #
- G223938750
- UPC #
- 840280530688
- Country of Origin
- Multiple
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Overall Length
- 33.1 mm
- Wire Rope Length
- 33.1 mm
- Length
- 33.1 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.