Pipe fitting

  • Mfr # 600X111N112
  • Zoro # G723938120
product price: 
$
42.75
/ea

Key Features

Series
0XB111N
Fitting Thread Size B
1-1/2"-11.5
Overall Length
98 mm
Fitting Thread Size C
1-1/2"-11.5
Specific Fitting Shape
Cross
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600X111N112
Zoro #
G723938120
UPC #
840280503514
Country of Origin
Multiple

Dimensions

Fitting Thread Size B
1-1/2"-11.5
Overall Length
98 mm
Fitting Thread Size C
1-1/2"-11.5
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1-1/2"-11.5
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size D
1 1/2 -11.5 in
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Series
0XB111N
Specific Fitting Shape
Cross
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Fitting Side D Gender
Female
Material Grade
CF8M
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Application
Air, Gases, Oils, Potable Water
Fitting Side C Pipe Threading
11 1/2
Includes Seal
No
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Fitting Side D Type
Threaded
Standards
ASME B16.11
Side 4 Thread Type
NPT
Color
Silver
Fitting Side C Gender
Female
Class
Class 150
Side B Thread Type
NPT
Fitting Side A Pipe Threading
11 1/2
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side D Pipe Threading
11 1/2
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews