Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HCSP114012
- Zoro # G623937797
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Finish/Coating
None
Includes Seal
No
Fitting Side A Pipe Threading
14
Application
Gases, Oils
Overall Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HCSP114012
- Zoro #
- G623937797
- UPC #
- 840280534013
- Country of Origin
- Multiple
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Fitting Features
- Rigid
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Class
- Class 150
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 18 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.