Shop ZORO SELECT

Pipe fitting

  • Mfr # 604E111N212
  • Zoro # G123937495

product price: 
$
76.15
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Outside Diameter
3 35/64 in
Includes Pre-Applied Thread Sealant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
604E111N212
Zoro #
G123937495
UPC #
840280503057
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
3 35/64 in
Overall Length
113.7 mm
Fitting Side A Outside Diameter
3 35/64 in
Wire Rope Length
113.7 mm
Length
113.7 mm

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Class
Class 150
Fitting Side A Pipe Threading
8
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
8
Item
Pipe fitting
Finish/Coating
None
Maximum Operating Pressure
300 psi @ 72 Degrees F
Max. Steam Pressure
150 psi @ 600 Degrees F
Application
Gases, Oils
Fitting Features
Rigid
Includes Seal
No
For Pipe Schedule
Schedule 40
Color
Silver
Series
04E111N
Wire Color
Silver

Description

45 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 35/64 in, 8, Threaded, 3 35/64 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.