Pipe fitting
- Mfr # 609ESP114014
- Zoro # G523938115
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Features
Rigid
For Pipe Schedule
Schedule 40
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609ESP114014
- Zoro #
- G523938115
- UPC #
- 840280530145
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 31.4 mm
- Wire Rope Length
- 31.4 mm
- Length
- 31.4 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 18
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Color
- Silver
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 18, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.