Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60FCSP114018
- Zoro # G923938685
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Includes Seal
No
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60FCSP114018
- Zoro #
- G923938685
- UPC #
- 840280533863
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 25.7 mm
- Wire Rope Length
- 25.7 mm
- Length
- 25.7 mm
Details
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 27
- Fitting Side A Gender
- Female
- Color
- Silver
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 27
- Application
- Gases, Oils
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 27, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.