Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HC111N012
- Zoro # G923937299
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Features
Rigid
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Straight
Overall Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HC111N012
- Zoro #
- G923937299
- UPC #
- 840280505594
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 18 mm
- Fitting Side B Outside Diameter
- 1 3/64 in
- Fitting Side A Outside Diameter
- 1 3/64 in
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Series
- 0HC111N
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 1 3/64 in, 14, Threaded, 1 3/64 in, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.