Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HCSP114018
- Zoro # G523938764
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Class
Class 150
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Overall Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HCSP114018
- Zoro #
- G523938764
- UPC #
- 840280533986
- Country of Origin
- Multiple
- Class
- Class 150
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Color
- Silver
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Fitting Side A Pipe Threading
- 27
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Length
- 13 mm
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 27, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.