Pipe fitting
- Mfr # 60HCSP114400
- Zoro # G823938280
product price:Â
$
56.79
/ea
Key Features
Overall Length
47 mm
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
8
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HCSP114400
- Zoro #
- G823938280
- UPC #
- 840280534099
- Country of Origin
- Multiple
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 8
- Fitting Features
- Rigid
- Fitting Side B Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Class
- Class 150
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Overall Length
- 47 mm
- Wire Rope Length
- 47 mm
- Length
- 47 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.