Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HP112N040
- Zoro # G023938790
product price:Â
$
61.75
/ea
Key Features
Standards
ASME B16.11
Nominal Pipe Size
4 in
Class
Class 150
Color
Silver
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HP112N040
- Zoro #
- G023938790
- UPC #
- 840280503880
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Standards
- ASME B16.11
- Class
- Class 150
- Color
- Silver
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Plug Drive Style
- Hex
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8M
- Specific Fitting Shape
- Plug
- Series
- 0HP112N
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver