Pipe fitting
- Mfr # 60HP6K100
- Zoro # G123938768
product price:Â
$
15.69
/ea
Key Features
Fitting Connection Type
Threaded
Maximum Operating Temperature
800 Degrees F
Class
Class 6000
Fitting Side A Pipe Threading
11 1/2
Thread Size
1 - 11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP6K100
- Zoro #
- G123938768
- UPC #
- 840280542445
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 - 11.5
- Nominal Pipe Size
- 1 in
- Overall Length
- 1 3/32 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Details
- Item
- Pipe fitting
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Class
- Class 6000
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Type
- NPT
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Manufacture Location
- Globally Sourced
- Plug Drive Style
- Square
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule XXH
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Standards
- ASME B16.11
- Color
- Silver
- Material Grade
- CF8M
- Wire Color
- Silver
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 3/32 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.