Shop ZORO SELECT

SS, Straight, 1/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8062
  • Zoro # G800421255

product price: 
$
7.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8062
Zoro #
G800421255
UPC #
193005118426
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
25 mm
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
1/8"-28
Wire Rope Length
25 mm
Length
25 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
28
Fitting Side A Pipe Threading
28
Material Grade
304
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.