Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60HPSP114400
- Zoro # G423938291
product price:Â
$
87.99
/ea
Key Features
Maximum Operating Temperature
800 Degrees F
Material Grade
CF8M
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HPSP114400
- Zoro #
- G423938291
- UPC #
- 840280531081
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 7/8 in
- Thread Size
- 4-8
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Item
- Pipe fitting
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8M
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Includes Seal
- No
- Specific Fitting Shape
- Plug
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Hex
- Fitting Side A Pipe Threading
- 8
- Manufacture Location
- Globally Sourced
- Wire Color
- Silver
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.