Shop ZORO SELECT

Pipe fitting

  • Mfr # 60RC111N040114
  • Zoro # G623937162

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Outside Diameter
5 3/8 in
Class
Class 150
Fitting Side A Pipe Threading
8
Max. Steam Pressure
150 psi @ 600 Degrees F
Application
Gases, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N040114
Zoro #
G623937162
UPC #
840280504603
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
5 3/8 in
Overall Length
111.7 mm
Fitting Side B Outside Diameter
2 5/64 in
Wire Rope Length
111.7 mm
Length
111.7 mm

Details

Class
Class 150
Item
Pipe fitting
Fitting Side A Pipe Threading
8
Max. Steam Pressure
150 psi @ 600 Degrees F
Application
Gases, Oils
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Series
0RC111N
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Threaded
Specific Fitting Shape
Coupling Body
Fitting Side B Type
Threaded
Color
Silver
Fitting Features
Rigid
Finish/Coating
None
Fitting Side A Gender
Female
Side A Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 3/8 in, 8, Threaded, 2 5/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.