Pipe fitting
- Mfr # 60RDCSP114014
- Zoro # G323937288
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Color
Silver
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114014
- Zoro #
- G323937288
- UPC #
- 840280530862
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Color
- Silver
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Includes Seal
- No
- Specific Fitting Shape
- Cap
- Fitting Side A Pipe Threading
- 18
- Material Grade
- CF8M
- Manufacture Location
- Globally Sourced
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Thread Size
- 1/4 - 18
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Cap, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 11/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.