Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RDCSP114112
- Zoro # G823937122
product price:Â
$
16.79
/ea
Key Features
Specific Fitting Shape
Cap
Thread Size
1-1/2 - 11.5
Includes Seal
No
For Pipe Schedule
Schedule 40
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RDCSP114112
- Zoro #
- G823937122
- UPC #
- 840280530923
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Specific Fitting Shape
- Cap
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Material Grade
- CF8M
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Standards
- ASME B16.11
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Dimensions
- Thread Size
- 1-1/2 - 11.5
- Overall Length
- 1 5/8 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Cap, 1 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1-1/2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.