Shop ZORO SELECT

PipeNipple, SS, 2", NPTxNPT, 2"

  • Mfr # ZUSA-PF-2699
  • Zoro # G201771928

product price: 
$
24.15
/ea

Key Features

Wall Thickness
0.154 in
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2699
Zoro #
G201771928
UPC #
193005424848
Country of Origin
China

Dimensions

Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Inside Diameter
2 1/16 in
Nominal Pipe Size
2 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Pipe Nipple
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
316
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F

Description

The ZORO SELECT ZUSA-PF-2699 is a stainless steel nipple designed for connecting two female-threaded fittings or pipes.

Made from 316 stainless steel, with male NPT threaded ends compatible with Schedule 40 pipes, nominal size of 2 inches, and outside diameter of 2 3/8 inches.

The fitting is rated for operation within specified pressure and temperature ranges. Its welded construction provides structural integrity, and the overall length is 2 inches, making it suitable for extending or connecting piping systems in various applications involving air, natural gas, non-potable water, propane, or steam.

Key Features:

  • Material: Stainless Steel 316, offering corrosion resistance.
  • Inside Diameter: 2 1/16 inches.
  • Outside Diameter: 2 3/8 inches.
  • Pipe Construction: Welded, indicating manufacturing process.
  • Connection Type: Threaded on both ends with male threads.
  • Thread Type: NPT on both sides.
  • Schedule: Schedule 40.
  • Weld Type: Electric Resistance Weld.
  • Resistance Properties: Resistant to chemicals, corrosion, abrasion, diesel, oil, and UV radiation.
  • Overall Length: 2 inches.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.