Pipe fitting
- Mfr # 60RISW3K150050
- Zoro # G423938031
product price:Â
$
47.79
/ea
Key Features
Max. Steam Pressure
1,540 psi @ 600 Degrees F
Color
Silver
Maximum Operating Pressure
3,000 psi @ -20 to 150 Degrees F
Application
Gases, Oils
Fitting Side A Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60RISW3K150050
- Zoro #
- G423938031
- UPC #
- 840280542858
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 33.27 mm
- Wire Rope Length
- 33.27 mm
- Length
- 33.27 mm
Details
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Color
- Silver
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Application
- Gases, Oils
- Fitting Side A Type
- Socket
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Class
- Class 3000
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.