Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RCSW3K150100
- Zoro # G823938327
product price:Â
$
46.79
/ea
Key Features
Maximum Operating Pressure
3,000 psi @ -20 to 150 Degrees F
Max. Steam Pressure
1,540 psi @ 600 Degrees F
Application
Gases, Oils
Class
Class 3000
Overall Length
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RCSW3K150100
- Zoro #
- G823938327
- UPC #
- 840280542643
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 3,000 psi @ -20 to 150 Degrees F
- Item
- Pipe fitting
- Max. Steam Pressure
- 1,540 psi @ 600 Degrees F
- Application
- Gases, Oils
- Class
- Class 3000
- Fitting Features
- Rigid
- Color
- Silver
- For Pipe Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Overall Length
- 38.1 mm
- Wire Rope Length
- 38.1 mm
- Length
- 38.1 mm
Description
None, Class Class 3000, For Pipe Schedule Schedule 80, Not Applicable, Socket, Not Applicable, Not Applicable, 3,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.